Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Round Bottom with SJ Joint, Heavy Wall Boiling Flasks
SDP

Catalog No. K6010501036 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
3000 mL
5 L
Standard Taper Joint:
35/20
35/25
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
K601050-1036 5 L 35/25
K601050-0736 1000 mL 35/25
K601050-0735 1000 mL 35/20
K601050-0635 500 mL 35/20
K601050-0836 2000 mL 35/25
K601050-0935 3000 mL 35/20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. K601050-1036 Supplier DWK Life Sciences Supplier No. 6010501036
Add to Cart
Add to Cart

Useful as rotary evaporator condensate collection flask

  • Single neck flask with standard socket joint
  • Used as replacement for European designation KS 20/35

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 8.7 in.
Capacity (Metric) 5 L
Material Borosilicate Glass
Neck Style Single
No. per Case 1
Standard Taper Joint 35/25
Bottom Shape Round
Diameter (Metric) Outer 221 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.