Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Soxhlet Apparatus with Allihn Condenser
SDP

For the continuous extraction of solids with a suitable solvent

$1163.27

Specifications

Product Type Soxhlet Extraction Apparatus
Capacity (Metric) 500 mL
Capacity (English) 16.9 oz.
For Use With (Application) Used for continuous extraction of solids with a suitable solvent
Standard Taper Joint Flask 24/40
View More Specs

Includes: With bulb-type Allihn condenser, 500mL flask, and extractor with protected siphon tube, enlarged vapor tube and sloping seals to prevent liquid trapping.

Products 1
Catalog Number Mfr. No. Diameter (English) Inside Height (English) Length (English) Standard Taper Joint Condenser Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (English) Inside Height (English) Length (English) Standard Taper Joint Condenser Price Quantity & Availability  
K585050-0022
SDP
View Documents
DWK Life Sciences
5850500022
1.61 in. 26.77 in. 6.18 in. 45/50
Case of 1 for $1,163.27
Only null left
Add to Cart
 
Description

Description

For the continuous extraction of solids with a suitable solvent

  • Choice of two sizes: condenser/extractor connection of either standard taper 45/50 or 55/50
  • Extractor connected to flask by standard taper 24/40 joint
  • Uses paper, Alundum™, or K586500 Series fritted-glass extraction thimbles
  • K585050-0022 takes K586500-0022 or -0222 thimble; K585050-0023 takes K586500-0023 or -0233 thimble

Specifications

Specifications

Soxhlet Extraction Apparatus
16.9 oz.
24/40
500 mL
Used for continuous extraction of solids with a suitable solvent
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.