Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Stainless-Steel Solvent Inlet Filter
SDP

Catalog No. K9539160000 Shop All DWK Life Sciences Products
Change view
Click to view available options
Material:
Stainless Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
K953916-0000 Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K953916-0000 Supplier DWK Life Sciences Supplier No. 9539160000
Add to Cart
Add to Cart

Inlet filter for 0.125 in. O.D. Tubing

Kontes™ Stainless-Steel Solvent Inlet Filter

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) 0.125 in. O.D. Tubing
Includes CTFE nut
Material Stainless Steel
Size 2 μm
Type Inlet Filter
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.