Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ West Condensers with Full Length 24/40 Joints
SDP

Catalog No. K4520002420 Shop All DWK Life Sciences Products
Change view
Click to view available options
Length (English) Jacket:
3.9 in.
7.8 in.
Height (English):
9.5 in.
13.4 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Jacket Height (English)
K452000-2420 7.8 in. 13.4 in.
K452000-2410 3.9 in. 9.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. K452000-2420 Supplier DWK Life Sciences Supplier No. 4520002420

missing translation for 'validMainframeMsg'

Condenser with a standard outer joint at the top and a standard taper inner drip joint at the bottom

The narrow annular space of the West design provides high cooling efficiency due to the increased flow rate of the cooling medium.

  • West design with narrow annular space
  • Provide high cooling efficiency with increased flow rate to cooling medium
  • Hose connection: No. 2

TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass
Diameter (English) Inner 0.11 in.
Height (English) 13.4 in.
Length (Metric) 200 mm
Diameter (Metric) Inner 0.3 cm
Length (Metric) Jacket 20 cm
Standard Taper Joint No 24/40
Height (Metric) 34.2 cm
Length (English) Jacket 7.8 in.
Certifications/Compliance USP Type I and ASTM E438, Type I, Class A
Type Condenser
For Use With (Application) Provide high cooling efficiency with increased flow rate to cooling medium
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.