Learn More
DWK Life Sciences Kimble™ Kontes™ Wide Mouth Class A Volumetric Flasks
Shop All DWK Life Sciences Products

Description
Includes
Pennyhead stopper
Specially designed wide mouth mixing bulb for easy access of content in the flask
- Compatible for applications such as dissolving tablets and other solids
- Mixing bulb in neck accommodates approximately one tenth of the flask's total volume
- Capacity range: 5 to 2000mL
Specifications
Specifications
| Capacity (English) | 6.7 oz. |
| Capacity (Metric) | 200 mL |
| Material | Borosilicate Glass |
| Height (English) | 9.05 in. |
| Height (Metric) | 23 cm |
| Length (English) | 230mm |
| Neck Style | Bulb |
| No. per Case | Case of 1 |
| Tolerance | ±0.2 mL |
| Mouth Style | Wide |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.