Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble Chase™ Precision Specific Gravity Hydrometers
SDP

Catalog No. 13757039 Shop All DWK Life Sciences Products
Change view
Click to view available options
Specific Gravity Range:
0.700 to 0.810
0.800 to 0.910
0.900 to 1.010
1.000 to 1.220
1.200 to 1.420
1.400 to 1.620
1.600 to 1.820
1.800 to 2.000
Increments:
0.001 sp.gr.
0.002 sp.gr.
Length (Metric):
300 mm
310 mm
Volume (Metric):
300 mL
500 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Specific Gravity Range Increments Length (Metric) Volume (Metric)
13-757-039 1.200 to 1.420 0.002 sp.gr. 300 mm 300 mL
13-757-035 0.700 to 0.810 0.001 sp.gr. 310 mm 300 mL
13-757-036 0.800 to 0.910 0.001 sp.gr. 300 mm 500 mL
13-757-037 0.900 to 1.010 0.001 sp.gr. 310 mm 500 mL
13-757-038 1.000 to 1.220 0.002 sp.gr. 300 mm 500 mL
13-757-040 1.400 to 1.620 0.002 sp.gr. 300 mm 500 mL
13-757-042 1.600 to 1.820 0.002 sp.gr. 300 mm 500 mL
13-757-043 1.800 to 2.000 0.002 sp.gr. 300 mm 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 13-757-039 Supplier DWK Life Sciences Supplier No. 521101214
Add to Cart
Add to Cart

Available in a variety of graduation ranges and overall lengths

  • Serial number printed on the scale
  • Ballast is made from steel pellets and a binder, and is free of heavier metals
  • Includes Certificate of Traceability
  • Certificate of Traceability indicates that the hydrometers are manufactured using devices calibrated using NIST traceable standards
  • Meets or exceeds the requirements in ASTM specification E100, and it is calibrated to ASTM specification E126 to ensure accuracy
TRUSTED_SUSTAINABILITY

Specifications

Type Precision Specific Gravity Hydrometer
Increments 0.002 sp.gr.
Length (Metric) 300 mm
Includes Certificate of Traceability
Diameter (Metric) Outer Stem 7 mm
Diameter (Metric) Outside 16 mm
Specific Gravity Range 1.200 to 1.420
Volume (Metric) 300 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.