Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Squibb Separatory Funnel Only
SDP

Catalog No. p-131826 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
250 mL
2000 mL
Stopcock:
4
6
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Stopcock
10-310-131 2000 mL 6
10-310-132 250 mL 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10-310-131 Supplier DWK Life Sciences Supplier No. 29048G2000
Add to Cart
Add to Cart

Replacement Funnel for KIMAX™ Squibb Separatory Funnel with PTFE Stopcock and Standard Taper Joint 636280-2000.

  • Pear-shaped
  • Standard Taper 24/40 bottom joint
  • 250mL (75mmOD) or 2000mL (150mmOD) Funnel options
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 2000 mL
Material Glass
Quantity 1 Case
Stopcock 6
Product Type Replacement Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.