Learn More
DWK LIFE SCIENCES™ KIMBLE™ Round Bottom Screwthread Culture Tubes
Shop All DWK Life Sciences Products

Description
- Suitable for tissue culture work and general bacteriological use
- Round-bottomed design
- Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
- Modular trays are shrink-wrapped in plastic film
- Supplied without caps
- No marking spot
Specifications
Specifications
| Capacity (Metric) | 16 mL |
| Length (Metric) | 125 mm |
| Material | Borosilicate Glass (5.1) |
| Shape | Cylindrical |
| Thread Size | 15-415 |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Graduated | No |
| Diameter (Metric) | 16 mm |
| Product Type | Culture Tube |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.