Learn More
DWK Life Sciences Kimble Chase™ Short Form High Precision Specific Gravity Hydrometers
Shop All DWK Life Sciences Products

Description
- Serial number is printed on the scale
- Ballast is made from steel pellets and a binder, and is free of heavier metals
- Includes Certificate of Traceability
- Certificate of traceability indicates that the hydrometers are manufactured using devices calibrated using NIST traceable standards
- Meets or exceeds the requirements in ASTM™ specification E100, and it is calibrated to ASTM specification E126 to ensure accuracy
Specifications
Specifications
| Type | Short Form High Precision Specific Gravity Hydrometer |
| Increments | 0.001 sp.gr. |
| Length (Metric) | 165 mm |
| Includes | Certificate of Traceability |
| Diameter (Metric) Outer Stem | 5 mm |
| Diameter (Metric) Outside | 18 mm |
| Specific Gravity Range | 0.880 to 0.950 |
| Volume (Metric) | 140 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.