Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Clear Glass French Squares with Pulp/Vinyl-lined Caps
SDP

Catalog No. 13756303 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
Packaging:
Convenience Pk. (cap attached)
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Packaging
13-756-303 125 mL Convenience Pk. (cap attached)
13-756-301 30 mL Convenience Pk. (cap attached)
13-756-302 60 mL Convenience Pk. (cap attached)
13-756-304 250 mL Convenience Pk. (cap attached)
13-756-305 500 mL Convenience Pk. (cap attached)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 13-756-303 Supplier DWK Life Sciences Supplier No. 5610433V21
Only null left
Add to Cart
Add to Cart

Wide mouth design for efficient addition or removal of contents

  • French square bottles are Ideal for mixing, storing and sampling liquids or solid matter
  • Square shape maximizes use of shelf space
  • Clear glass allows for easy viewing of contents

TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 oz., 125 mL
Capacity (Metric) 125 mL
Capacity (English) 4 oz.
Color Clear
Diameter (English) 1.77 in.
Material Soda Lime Glass
Packaging Convenience Pk. (cap attached)
Closure Color Black
Height (Metric) 111 mm
Product Type French Square Bottle
Height (English) 4.37 in.
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 33-400 mm
Diameter (Metric) 45 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.