Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ Clear Glass Square Tablet Bottles
SDP

Catalog No. 13757210 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
30 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13-757-210 30 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-757-210 Supplier DWK Life Sciences Supplier No. 5910133C21
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ Clear Glass Square Tablet Bottles are designed for small-scale sample collection and storage of tablets. Wide-mouth design allows efficient addition and removal of contents. Clear glass enables easy viewing, with caps and liner options available.

  • Wide-mouth design for efficient addition and removal of contents
  • Clear glass allows for easy viewing of contents
  • Manufactured from soda-lime glass conforming to USP Type III and ASTM E438, Type II requirements
  • Black phenolic caps available with a variety of liner combinations
  • Packed in corrugated cartons with divider cells
  • Choose from a variety of cap/liner combinations or bottles only
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 30 mL
Color Clear
Diameter (English) 1.33 in.
Material Soda Lime Glass
Closure Color Black
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 59 mm
Height (English) 2.32 in.
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 33-400 mm
Diameter (Metric) 34 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 1 oz.
Shape Square
Product Type Square Tablet Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.