Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Clear Glass Straight-Sided Jars, Tall: Pulp/Vinyl Cap
SDP

Catalog No. 1377449 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
473 mL
1000 mL
Closure Size:
48-400 mm
58-400 mm
70-400 mm
89-400 mm
Packaging:
Bulk
Convenience
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Packaging
13-774-49 250 mL 58-400 mm Bulk
13-774-44 125 mL 48-400 mm Convenience
13-774-48 125 mL 48-400 mm Bulk
13-774-45 250 mL 58-400 mm Convenience
13-774-50 473 mL 70-400 mm Bulk
13-774-46 473 mL 70-400 mm Convenience
13-774-51 1000 mL 89-400 mm Bulk
13-774-47 1000 mL 89-400 mm Convenience
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 13-774-49 Supplier DWK Life Sciences Supplier No. 5510858C81
Add to Cart
Add to Cart

Wide-mouth design

  • Clear glass for easy viewing of contents
  • Type III soda-lime glass
  • Caps are black pulp/vinyl
  • Choose Convenience Packs (caps attached) or Bulk Packs (caps in bags)

All 32-ounce jars in this product family are packed in corrugated cartons with divider cells.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8 oz.
Color Clear
Diameter (English) 2.44 in.
For Use With (Application) Storage
Includes Cap
Material Soda Lime Glass
Packaging Bulk
Closure Color Black
Clarity Clear
Certifications/Compliance Manufactured from Soda Lime Glass Conforming to USP Type III and ASTM E438, Type II Requirements
Mouth Wide
Shape Round
Height (Metric) 127 mm
Product Type Straight-sided Jar
Height (English) 5 in.
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 58-400 mm
Diameter (Metric) 62 mm
Closure Type Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.