Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Clear Sample Vial with Rubber Cap
SDP

Catalog No. 12141497 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
4 mL
8 mL
12 mL
16 mL
20 mL
24 mL
Height (Metric):
45 mm
57 mm
60 mm
65 mm
70 mm
Diameter (Metric) Outer:
15 mm
17 mm
19 mm
21 mm
28 mm
Thread Style:
13-425
15-425
18-400
24-400
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric) Diameter (Metric) Outer Thread Style
12-141-497 4 mL 45 mm 15 mm 13-425
12-141-539 8 mL 60 mm 17 mm 15-425
12-141-498 12 mL 65 mm 19 mm 15-425
12-141-499 16 mL 70 mm 21 mm 18-400
12-141-540 20 mL 57 mm 28 mm 24-400
12-141-541 24 mL 70 mm 28 mm 24-400
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 12-141-497 Supplier DWK Life Sciences Supplier No. 60910D1
Add to Cart
Add to Cart

Clear screw thread sample vial

  • Closed-top black phenolic closure with rubber liner, unattached
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Color Clear
Diameter (Metric) Outer 15 mm
Volume (Metric) 4 mL
Includes Black phenolic caps and rubber liners
Thread Style 13-425
Closure Material Phenolic with Rubber Liner
Certifications/Compliance Type I, 51 expansion borosilicate glass tubing
Height (Metric) 45 mm
Product Type Sample Vial
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.