Learn More
Description
- Closed-top black phenolic closure with rubber liner, unattached
Specifications
Specifications
| Closure Color | Black |
| Color | Clear |
| Diameter (Metric) Outer | 28 mm |
| Volume (Metric) | 20 mL |
| Includes | Black phenolic caps and rubber liners |
| Thread Style | 24-400 |
| Closure Material | Phenolic with Rubber Liner |
| Height (Metric) | 57 mm |
| Product Type | Sample Vial |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
