Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ ClearScrew Thread Sample Vials with Attached White Rubber Lined Caps
SDP

Catalog No. 14957212 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
2 mL
4 mL
6 mL
8 mL
12 mL
16 mL
20 mL
24 mL
25 mL
40 mL
Diameter (Metric) Outer:
12 mm
15 mm
17 mm
19 mm
21 mm
23 mm
28 mm
Height (Metric):
28 mm
35 mm
38 mm
40 mm
45 mm
57 mm
60 mm
65 mm
70 mm
85 mm
95 mm
Quantity:
144/Cs.
200/Cs.
288/Cs.
72/Cs.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Diameter (Metric) Outer Height (Metric) Quantity
14-957-212 2 mL 12 mm 35 mm 288/Cs.
14-957-222 40 mL 28 mm 95 mm 72/Cs.
14-957-220 24 mL 23 mm 85 mm 144/Cs.
14-957-221 25 mL 28 mm 70 mm 72/Cs.
14-957-214 4 mL 17 mm 38 mm 200/Cs.
14-957-216 8 mL 17 mm 60 mm 144/Cs.
14-957-218 16 mL 21 mm 70 mm 144/Cs.
14-957-213 2 mL 15 mm 28 mm 200/Cs.
14-957-219 20 mL 28 mm 57 mm 72/Cs.
14-957-217 12 mL 19 mm 65 mm 144/Cs.
14-957-211 4 mL 15 mm 45 mm 144/Cs.
14-957-215 6 mL 19 mm 40 mm 200/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 14-957-212 Supplier DWK Life Sciences Supplier No. 60811D12
Add to Cart
Add to Cart

Packaged in corrugated trays with partitions

  • Small case quantities
  • Manufactured from clear 33 expansion borosilicate glass
  • Attached closed top black phenolic closures

TRUSTED_SUSTAINABILITY

Specifications

Classification A
Material (Liner) Rubber
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 2 mL
Thread Style Screw
Volume (English) 0.5 dr.
Closure Material Phenolic
Closure Type Screw Cap (Closed-top)
Quantity 288/Cs.
Height (Metric) 35 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.