Learn More
DWK Life Sciences Kimble™ ClearScrew Thread Sample Vials with Attached White Rubber Lined Caps
Shop All DWK Life Sciences Products

Description
- Small case quantities
- Manufactured from clear 33 expansion borosilicate glass
- Attached closed top black phenolic closures
Specifications
Specifications
| Classification | A |
| Material (Liner) | Rubber |
| Color | Clear |
| Diameter (Metric) Outer | 17 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 8 mL |
| Thread Style | Screw |
| Volume (English) | 2.16 dr. |
| Closure Material | Phenolic |
| Closure Type | Screw Cap (Closed-top) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.