Learn More
DWK LIFE SCIENCES™ KIMBLE™ KIMAX™ Conical-Bottom Heavy-Duty Glass Centrifuge Tubes
Shop All DWK Life Sciences Products

Description
- Conical-shaped bottom for efficient sample recovery
- Made with heavier-walled tubing to withstand higher centrifugation speeds
- Beaded top for added strength
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
- Supplied without closures
Specifications
Specifications
| Calibration | To contain |
| Certifications/Compliance | USP, ASTM E 438 |
| Capacity (Metric) | 12 mL |
| Disposable | Reusable |
| Material | Borosilicate Glass |
| Tolerance | 0 to 0.2mL in ±0.05mL, >0.2 to 1mL in ±0.1mL, >1 to 3mL in ±0.15mL, >3mL in ±0.2mL |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Shape | Cylindrical |
| Length (Metric) | 118 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.