Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ KIMBLE™ KIMAX™ 50mL Heavy Duty Graduated Centrifuge Tubes with PTFE Stopper
SDP

Catalog No. 0553840B Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
05-538-40B 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-538-40B Supplier DWK LIFE SCIENCES™ Supplier No. 4517650
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ KIMAX™ 50mL Heavy Duty Graduated Centrifuge Tubes with PTFE Stopper feature heavier-walled borosilicate glass to withstand higher centrifugation speeds. Graduated scale and legend are permanently stained on the outer surface for lasting readability.

  • Standard Taper KIMAX™ tube with a graduated scale and a color-coded flathead PTFE stopper
  • Heavier-walled tubing designed to withstand higher centrifugation speeds
  • Calibrated to contain
  • Scale and legend are printed in permanent brown stain on the outer surface
  • Sandblasted marking spot
  • Top finish is tooled to accept a Standard Taper stopper
  • Capacity: 50mL; Max RCF: 2050; Tube O.D. x Length: 29 x 155mm
  • Case quantity: 6
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
  • Do not centrifuge with stopper in tube
TRUSTED_SUSTAINABILITY

Specifications

Calibration To contain
Certifications/Compliance USP, ASTM E 438
Capacity (Metric) 50 mL
Disposable Reusable
Material Heavy-duty Kimax Glass
Stopper Number 16
Tolerance 0 to 1mL in ±0.1mL, >1 to 2mL in ±0.2mL, >2 to 5mL in ±0.3mL, >5 to 10mL in ±0.5mL, >10mL in ±1mL
Sterility Non-sterile
Autoclavable Autoclavable
Shape Cylindrical
Length (Metric) 155 mm
Bottom Shape Conical
Closure Type Pennyhead Stopper
Closure Included Yes
Writing Area Yes
Diameter (Metric) 29 mm
Graduated Yes
Graduations 0 to 10 mL in 0.5 mL increments, 10 to 50 mL in 1 mL increments
Product Type Centrifuge Tube
Max. RCF 2050 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.