Learn More
DWK LIFE SCIENCES™ KIMBLE™ Disposable Borosilicate Glass Tubes with Threaded End, 16 mL

Shop All DWK Life Sciences Products


Description
- Suitable for tissue culture work and general bacteriological use
- Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
- Modular trays are shrink-wrapped in plastic film for protection
- Supplied without caps
- No marking spot
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Certifications/Compliance | ASTM E438, Type I, Class B |
| Capacity (Metric) | 16 mL |
| Length (Metric) | 125 mm |
| Material | Borosilicate Glass |
| Shape | Cylindrical |
| Disposable | Single-use |
| For Use With | For tissue culture work and general bacteriological use |
| Label Type | None |
| Packaging | Tray |
| Thread Size | 15-415 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.