Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ KIMBLE™ Disposable Culture Tube
SDP

Catalog No. 12141538 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
6 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
12-141-538 6 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 12-141-538 Supplier DWK LIFE SCIENCES™ Supplier No. 60BM12
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

KIMBLE™ Disposable Culture Tube is a plain soda-lime glass tube manufactured to USP Type III requirements. Featuring sturdy, uniform bottoms and consistent lengths, these tubes are ideal for reliable, everyday culture work in clinical and laboratory settings.

Soda-Lime glass

  • All tubes have sturdy, uniform bottoms and consistent lengths
  • No marking spot
  • Manufactured from 90 expansion soda-lime glass conforming to USP Type III requirements
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Type III
Capacity (Metric) 6 mL
Length (Metric) 75 mm
Material Soda Lime Glass
Shape Cylindrical
Disposable Single-use
Sterility Non-sterile
Autoclavable Not Autoclavable
Graduated No
Diameter (Metric) 12 mm
Product Type Disposable Culture Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.