Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ KIMBLE™ Plain Disposable Plastic Tubes 13x100mm Polystyrene
GSA_VASDP

Catalog No. 03340198 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
Natural
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03-340-198 Natural
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-340-198 Supplier DWK LIFE SCIENCES™ Supplier No. 51013100
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ Plain Disposable Plastic Tubes 13x100mm Polystyrene are non-sterile culture tubes ideal for routine laboratory procedures. Transparent polystyrene construction withstands up to 1400 RCF and tolerates aqueous solutions, mild bases and weak acids.

  • Polystyrene tubes are transparent and can withstand up to 1400 RCF
  • Autoclavable at 120 °C for 15 minutes
  • Will tolerate aqueous solutions, mild bases and weak acids
  • Capacity: 10 mL
  • OD 13 mm, Length 100 mm
  • Non-sterile; suitable for routine laboratory procedures
  • Manufactured from virgin polystyrene
  • Case quantity: 1,000

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 13 mm
Max. RCF 1400 x g
Product Type Disposable Culture Tube
Autoclavable Not Autoclavable
Closure Type Not Included
Color Natural
Length (Metric) 100 mm
Material Polystyrene
Sterility Non-sterile
Capacity (Metric) 10 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.