Learn More
Description
- Disposable soda-lime glass construction for single-use convenience
- Suitable for routine culture and general laboratory applications
- Available in multiple sizes to accommodate a variety of sample volumes
- Autoclavable for applications requiring sterilisation
- Supplied in convenient shelf pack and case quantities
Specifications
Specifications
| Autoclavable | Autoclavable |
| Closure Type | Not Included |
| Color | Natural |
| Length (Metric) | 100 mm |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Capacity (Metric) | 17 mL |
| Max. RCF | 1,400 x g |
| Diameter (Metric) | 17 mm |
| Product Type | Disposable Culture Tube |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
