Learn More
Description
- Non-sterile polypropylene construction ideal for routine laboratory procedures
- Can be centrifuged up to 3000 RCF
- Tolerates most common acids, solvents, and alkalies at room temperature
- Will tolerate aqueous solutions, mild bases, and weak acids
- Autoclavable at 120°C for 15 minutes
- Color: Natural
Specifications
Specifications
| Product Type | Cell Culture Tube |
| Diameter (Metric) | 17 mm |
| Max. RCF | 3000 x g |
| Autoclavable | Autoclavable |
| Closure Type | Not Included |
| Color | Natural |
| Length (Metric) | 94 mm ±0.5 |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Capacity (Metric) | 15 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
