Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Disposable Plastic Standard-Tip Serological Pipets in Multipacks
SDP

Catalog No. 1367440D Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
Color:
Blue
Green
Orange
Purple
White
Yellow
Graduations:
0.01 mL
0.1 mL
0.2 mL
0.5 mL
Negative Graduations:
0.3 mL
2 mL
3 mL
10 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Graduations Negative Graduations
13-674-40D 10 mL Orange 0.1 mL 3 mL
13-674-40 1 mL Yellow 0.1 mL 0.3 mL
13-674-40C 5 mL Blue 0.1 mL 2 mL
13-674-40A 1 mL Yellow 0.01 mL 0.3 mL
13-674-40F 50 mL Purple 0.5 mL 10 mL
13-674-40E 25 mL Green 0.2 mL 10 mL
13-674-40B 2 mL White 0.01 mL 0.3 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 13-674-40D Supplier DWK Life Sciences Supplier No. 5680010110

Irradiation sterilized and suitable for tissue culture work

  • Have uniform pulled or molded tips and beveled or molded top ends with cotton plugging
  • Two rings near top denote that small amount remaining in tip after delivery must be blown out and added to main volume delivered
  • 5mL size now has two-piece design
  • Color-coded packaging makes choosing correct pipet size quick and accurate
  • Calibrated “To Deliver” to tip

Order Info

Multipacked 10mL pipets available with either regular tip (1.5mm dia.) or wide tip (3.5mm dia.). All sizes available either in paper/plastic individual wraps overpacked in dispensing shelf packs, or in recloseable multipacks overpacked in shipping containers.

Compliance

Designed from ASTM™ E 934.

TRUSTED_SUSTAINABILITY

Specifications

Calibrated Yes
Certifications/Compliance ASTM E934
Material Polystyrene
Sterility Sterile
For Use With (Application) For tissue culture work
Graduated Yes
Graduations 0.1 mL
Negative Graduations 3 mL
Quantity 500/Cs.
Tip Style Standard
Packaging Type Multi-pack
Volume (English) 0.33 oz.
Color Orange
Volume (Metric) 10 mL
Type Serological Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.