Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences™ Kimble™ Disposable Screw Thread Culture Tubes
SDP

Catalog No. 01549782 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
16 mL
20 mL
Length (Metric):
125 mm
150 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric)
01-549-782 16 mL 125 mm
01-549-781 20 mL 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-549-782 Supplier DWK Life Sciences™ Supplier No. 7377016125
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Disposable Screw Thread Culture Tubes with round bottom.

  • For tissue culture work and general bacteriological use
  • Comply with ASTM™ E 438, Type I, Class B glass requirements
  • Shrink-wrapped in modular trays
  • Without closure
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 16 mL
Length (Metric) 125 mm
Material Borosilicate Glass (5.1)
Shape Cylindrical
Disposable Single-use
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Closure Type Not Included
Product Type Disposable Culture Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.