Learn More
DWK Life Sciences KIMBLE™ EPA Water Analysis Screw Thread KG-33 Borosilicate Glass Vials
Shop All DWK Life Sciences Products

Description
- Clear EPA vials fabricated from KG-33 borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
- Amber EPA vials fabricated from amber borosilicate glass for protection of light-sensitive solutions
- 60961C series includes open-top, white polypropylene screw thread closures with PTFE-faced (0.005 in.) silicone rubber (0.120 in.) septa attached
- Designed in accordance with EPA guidelines for establishing test procedures for the analysis of pollutants (EPA Methods 601, 602, 603 and 604)
- Vials are not pre-cleaned but are packaged lehr-clean in a plastic shrink-wrap module as they come from the end of the production lehr, then placed into a corrugated shelf-pack
- Open-top closures and PTFE-faced septa or solid-top closures are available separately
Specifications
Specifications
| Diameter (English) Outer | 1.1 in. |
| Color | Clear |
| Diameter (Metric) Outer | 28 mm |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Volume (Metric) | 20 mL |
| Septum | PTFE/Silicone |
| For Use With (Application) | For water analysis |
| Height (English) | 2.36 in. |
| Volume (English) | 0.67 oz. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.