Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ EPA Water Analysis Vials with Solid Top Closures
SDP

Catalog No. 0333918A Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03-339-18A Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-339-18A Supplier DWK Life Sciences Supplier No. 60961B912
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ EPA Water Analysis Vials with Solid Top Closures feature a 24-400 GPI screw thread and a foamed polyethylene closure liner with PTFE facing, supplied assembled and lehr-clean for reliable water analysis sampling.

  • Designed for EPA water analysis methods including EPA Methods 601, 602, 603, and 604
  • 24-400 GPI screw thread finish
  • Solid top closure with foamed polyethylene liner and PTFE facing
  • Supplied assembled and lehr-clean, packaged in plastic shrink wrap module
  • 60961B series features open-top white polypropylene screw thread closures with PTFE-faced white rubber septa
TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) PTFE/Silicone
Diameter (English) Outer 1.1 in.
Color Clear
Diameter (Metric) Outer 28 mm
Material Glass (Type 1)
Sterility Non-sterile
Volume (Metric) 40 mL
For Use With (Application) For water analysis
Height (English) 3.85 in.
Volume (English) 1.35 oz.
Closure Type Screw Cap
Quantity 432/Cs.
Marking Spot No
Autoclavable Not Autoclavable
Height (Metric) 98 mm
Product Type Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.