Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Glass Screw-Thread Short-Style Sample Vials without Closure
SDP

Catalog No. 0334050F Shop All DWK Life Sciences Products
Change view
Click to view available options
Closure Size:
13-425
15-425
Volume (English):
0.5 dr.
1.62 dr.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Size Volume (English)
03-340-50F 13-425 0.5 dr.
03-340-50H 15-425 1.62 dr.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-340-50F Supplier DWK Life Sciences Supplier No. 608101528
Add to Cart
Add to Cart

33 Expansion Vials without Caps manufactured from 33 expansion, low extractable borosilicate glass (1000 per case)

  • Clear, screw thread sample vials - Closures not included
  • Options:
    • Capacity 2mL - 1/2 drams: Height 28mm, OD 15mm, GPI Finish 13-425
    • Capacity 6mL - 1 1/2 drams: Height 40mm, OD 19mm, GPI Finish 15-425
  • Shelf Pack Quantity 200, Case of 1000
  • Conforms to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 15 mm
Material Borosilicate Glass
Volume (Metric) 2 mL
For Use With (Application) Ideal for compound storage
Thread Style Screw
Volume (English) 0.5 dr.
Closure Size 13-425
Certifications/Compliance ASTM Type I, Class A
Height (Metric) 28 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.