Learn More
DWK Life Sciences KIMBLE™ EPA Water Analysis Vial, Without Closure
Shop All DWK Life Sciences Products

Description
- Clear EPA vials are Converted from Type I, 33 expansion borosilicate glass tubing and amber EPA vials are converted from Type I, 51 expansion borosilicate glass tubing
- While vials are not pre-cleaned, they are packaged in a plastic shrink wrap module, lehr-clean, as they come from the end of the production lehr and then are placed into a corrugated shelf-pack
- Open-top closures and PTFE-faced silicone septa or solid-top PFTE-faced white rubber-lined closures are available separately
Compliance
Vials comply with guidelines for establishing test procedures for analyzing pollutants in water (Ref. U.S. EPA Methods 601, 602, 603, and 604).
Specifications
Specifications
| Diameter (English) Outer | 1.1 in. |
| Color | Amber |
| Diameter (Metric) Outer | 28 mm |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Disposable | Reusable |
| Volume (Metric) | 20 mL |
| Graduated | No |
| Height (English) | 2.24 in. |
| Includes | Vial |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.