Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ EPA Water Analysis Vial, Without Closure
SDP

Catalog No. 01259118 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
20 mL
30 mL
40 mL
45 mL
60 mL
Color:
Amber
Clear
No. per Pack:
144
500
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color No. per Pack
01-259-118 40 mL Amber 500
03-339-11A 20 mL Amber 144
03-339-11C 40 mL Amber 144
03-339-5A 20 mL Clear 144
03-339-5B 30 mL Clear 144
03-339-5C 40 mL Clear 144
03-339-5E 60 mL Clear 144
03-339-5D 45 mL Clear 144
01-259-117 20 mL Amber 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. 01-259-118 Supplier DWK Life Sciences Supplier No. 90X512895SA
This item is not returnable. View return policy

These clear and amber screw thread EPA vials for the collection and storage of water samples comply with the guidelines for establishing test procedures for the analysis of pollutants.

  • Clear EPA vials are Converted from Type I, 33 expansion borosilicate glass tubing and amber EPA vials are converted from Type I, 51 expansion borosilicate glass tubing
  • While vials are not pre-cleaned, they are packaged in a plastic shrink wrap module, lehr-clean, as they come from the end of the production lehr and then are placed into a corrugated shelf-pack
  • Open-top closures and PTFE-faced silicone septa or solid-top PFTE-faced white rubber-lined closures are available separately

Compliance

Vials comply with guidelines for establishing test procedures for analyzing pollutants in water (Ref. U.S. EPA Methods 601, 602, 603, and 604).

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 1.1 in.
Color Amber
Diameter (Metric) Outer 28 mm
Material Borosilicate Glass
Sterility Non-sterile
Disposable Reusable
Volume (Metric) 40 mL
Graduated No
Height (English) 3.74 in.
No. per Pack 500
Volume (English) 1.35 oz.
Volume (Metric) Total 40 mL
Closure Type Screw Cap
Marking Spot No
Autoclavable Autoclavable
Certifications/Compliance EPA 601, 602, 603, 604
Height (Metric) 95 mm
Product Type Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.