Learn More
Description
- Designed from ASTM Specification E675
Specifications
Specifications
| For Use With (Equipment) | Laboratory glassware such as flasks, mixing cylinders and separatory funnels |
| Length (Metric) Ground Zone | 1.4 cm |
| Size | 13 |
| Material | Glass |
| Product Type | Pennyhead Stopper |
| Diameter (Metric) | 1.34 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
