Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Buchner Kimflow™ Fritted Disc Funnels
SDP

Catalog No. 1035822E Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
2 mL
15 mL
30 mL
60 mL
150 mL
350 mL
600 mL
2000 mL
3000 mL
Porosity:
Coarse
Fine
Medium
Pore Size:
10 to 15μm
4 to 5.5μm
40 to 60μm
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Porosity Pore Size
10-358-22E 30 mL Coarse 40 to 60μm
10-310-115 600 mL Fine 4 to 5.5μm
10-358-5H 60 mL Medium 10 to 15μm
10-358-22J 150 mL Medium 10 to 15μm
10-310-109 15 mL Fine 4 to 5.5μm
10-358-22D 15 mL Medium 10 to 15μm
10-310-114 350 mL Fine 4 to 5.5μm
10-358-5V 600 mL Medium 10 to 15μm
10-310-108 150 mL Fine 4 to 5.5μm
10-310-112 2 mL Fine 4 to 5.5μm
10-310-116 60 mL Fine 4 to 5.5μm
10-358-22S 3000 mL Medium 10 to 15μm
10-358-5T 600 mL Coarse 40 to 60μm
10-358-22K 350 mL Coarse 40 to 60μm
10-358-22L 350 mL Medium 10 to 15μm
10-358-22C 15 mL Coarse 40 to 60μm
10-310-110 2000 mL Coarse 40 to 60μm
10-358-5M 150 mL Coarse 40 to 60μm
10-358-22F 30 mL Medium 10 to 15μm
10-310-111 2000 mL Medium 10 to 15μm
10-358-22R 3000 mL Coarse 40 to 60μm
10-358-5J 60 mL Coarse 40 to 60μm
10-310-113 30 mL Fine 4 to 5.5μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
Catalog No. 10-358-22E Supplier DWK Life Sciences Supplier No. 28400301
Add to Cart
Add to Cart

Use where filtrate would attack paper filters and membranes

With marking spots.

  • Heavy-wall stems and beaded top rims for extra strength

Compliance

Designed from Fed. Spec. DD-F-776.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 30mm
Capacity (Metric) 30 mL
Diameter (Metric) Stem 8mm
Material Borosilicate Glass
Height (Metric) 115 mm
Certifications/Compliance USP Type I, ASTM E438 Type I, DD-F-776, Class A
Description 6/Cs.
Diameter (Metric) Disc 30mm
Includes Kimflow™ fritted disc, heavy wall stem
Length (Metric) Stem 75mm
Porosity Coarse
Pore Size 40 to 60μm
Product Type Buchner Funnel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.