Learn More
DWK Life Sciences Kimble™ KIMAX™ Buchner Kimflow™ Fritted Disc Funnels
Shop All DWK Life Sciences Products

Description
Use where filtrate would attack paper filters and membranes
With marking spots.
- Heavy-wall stems and beaded top rims for extra strength
Compliance
Designed from Fed. Spec. DD-F-776.
Specifications
Specifications
| Diameter (Metric)Top | 30mm |
| Capacity (Metric) | 30 mL |
| Diameter (Metric) Stem | 8mm |
| Material | Borosilicate Glass |
| Height (Metric) | 115 mm |
| Certifications/Compliance | USP Type I, ASTM E438 Type I, DD-F-776, Class A |
| Description | 6/Cs. |
| Diameter (Metric) Disc | 30mm |
| Includes | Kimflow™ fritted disc, heavy wall stem |
| Length (Metric) Stem | 75mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.