Learn More
DWK Life Sciences Kimble™ KIMAX™ Buchner Kimflow™ Fritted Disc Funnels

Shop All DWK Life Sciences Products


Description
Use where filtrate would attack paper filters and membranes
With marking spots.
- Heavy-wall stems and beaded top rims for extra strength
Compliance
Designed from Fed. Spec. DD-F-776.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Diameter (Metric)Top | 40mm |
| Capacity (Metric) | 60 mL |
| Diameter (Metric) Stem | 10mm |
| Material | Borosilicate Glass |
| Height (Metric) | 120 mm |
| Certifications/Compliance | USP Type I, ASTM E438 Type I, DD-F-776, Class A |
| Description | 6/Cs. |
| Diameter (Metric) Disc | 40mm |
| Includes | Kimflow™ fritted disc, heavy wall stem |
| Length (Metric) Stem | 75mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.