Learn More
DWK Life Sciences Kimble™ KIMAX™ Class A Mixing Bulb-Style Volumetric Flask with Standard Taper Stopper
Shop All DWK Life Sciences Products

Description
Mixing bulb in neck contains approximately 0.1 of capacity of body to aid in dissolving or mixing contents
- Calibrated “To Contain”
- Designed from ASTM™ E 288 Class A unserialized requirements
- With marking spot and standard taper 13 ground glass stopper
- Tolerance ±0.08mL
Specifications
Specifications
| Calibration | Calibrated To Contain |
| Closure Material | Glass |
| Capacity (Metric) | 50 mL |
| Material | Borosilicate Glass |
| Height (English) | 6.02 in. |
| Height (Metric) | 15.3 cm |
| Neck Style | Bulb |
| Tolerance | ±0.05 mL |
| Graduated | Yes |
| Closure Size | 9 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.