Learn More
Description
- Maximize small storage spaces
- Marking spots
- Cover 25 to 35% less area than conventional flasks
- Extra weight and square shape increase stability
- With standard taper stoppers
Compliance
Retested for accuracy within ASTM™ tolerances as specified in Class A Tolerances chart. Designed with ASTM specification e288, Class A unserialized requirements.
Specifications
Specifications
| Calibration | Calibrated To Contain |
| Closure Material | Glass |
| Capacity (Metric) | 200 mL |
| Material | Borosilicate Glass |
| Height (English) | 9.76 in. |
| Height (Metric) | 24.8 cm |
| Tolerance | ±0.1 mL |
| Closure Size | 16 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
