Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Class B Flasks with Polyethylene Snap Cap
SDP

Catalog No. 10199A Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10-199A 10 mL
10-199J 2000 mL
10-199F 250 mL
10-199B 25 mL
10-199C 50 mL
10-199G 500 mL
10-199D 100 mL
10-199H 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 10-199A Supplier DWK Life Sciences Supplier No. 2801010
Add to Cart
Add to Cart

Calibrated To Contain

  • Meet Class B tolerances on Class B Volume Tolerances chart
  • Permanent graduation line
  • Polyethylene snap cap protects neck if tipped over

Compliance

Designed from requirements for Class B flasks of ASTM™ E 288

TRUSTED_SUSTAINABILITY

Specifications

Calibration Calibrated To Contain
Closure Material Polyethylene
Capacity (Metric) 10 mL
Material Borosilicate Glass
Height (English) 3.34 in.
Height (Metric) 8.5 cm
Neck Style Tooled
Tolerance ±0.04 mL
Graduated Yes
Closure Size 2
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.