Learn More
Description
To display materials, particularly at exhibits, museums, and medical schools.
Specifications
Specifications
| Capacity | 16 oz., 473mL |
| Capacity (Metric) | 473 mL |
| Capacity (English) | 16 oz. |
| Diameter (English) | 2.79 in. |
| For Use With (Application) | Display Materials, Particularly at Exhibits, Museums and Medical Schools |
| Includes | Specially Fitted Cork |
| Material | Borosilicate Glass |
| Certifications/Compliance | USP Type I and ASTM E438, Type I, Class A Requirements |
| Shape | Round |
| Height (Metric) | 210 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
