Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Glass Dual-Scale Graduates
SDP

Catalog No. 11417A Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
10 mL
15 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
11-417A 25 mL
11-417-2D 15 mL
11-417C 100 mL
11-417D 250 mL
11-417E 500 mL
11-417F 1000 mL
11-417B 50 mL
11-417-2C 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 11-417A Supplier DWK Life Sciences Supplier No. 6034580
Add to Cart
Add to Cart

Calibrated To Deliver

In English and metric.

Compliance

All sizes except 11-417-2D designed from ASTM™ Specification E 1094-98, Type 2 and NBS Handbook 44 requirements.

TRUSTED_SUSTAINABILITY

Specifications

Graduation Range 5 to 25 mL
Capacity (Metric) 25 mL
Height (English) 4.44 in.
Height (Metric) 113 mm
Graduations 5 mL
Material Borosilicate Glass
Certifications/Compliance ASTM E438, USP Type I
Calibration To Deliver
Base Type Hexagonal
Scale Dual
Capacity (English) 0.84 oz.
No. per Case Case of 1
Capacity 0.84 oz., 25mL
Calibrated Calibrated
Product Type Dual-scale Graduated Cylinder
Shape Conical
Tolerance ±0.2 (At 5 mL) mL, ±0.4 (Above 5 to 15 mL) mL, ±0.6 (Above 15 mL) mL
Type Pharmaceutical Graduate
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.