Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Graduated Filtering Flask with Side Tubulation
SDP

Catalog No. K27060125 Shop All DWK Life Sciences Products
Change view
Click to view available options
125mL; 69mm O.D. x 111mm H
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
K27060125 125mL; 69mm O.D. x 111mm H
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K27060125 Supplier DWK Life Sciences Supplier No. 27060125
Add to Cart
Add to Cart

Designed for vacuum to 29° of mercury

  • Capacity scale
  • Made with heavier wall than standard Erlenmeyer flask
  • All sizes have side hose connection designed to accept 5/16 inch I.D. flexible tubing
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 125 mL
Material Borosilicate Glass
Height (Metric) 111 mm
Includes Side Tubulation
Product Type Graduated Filtering Flask
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.