Learn More
DWK Life Sciences Kimble™ KIMAX™ Mark-M™ Blue Banded Disposable Culture Tubes
Shop All DWK Life Sciences Products

Description
- Manufactured from borosilicate glass 5.1
- Permanent marking spots
- Borosilicate glass tubes have excellent chemical resistance against sodium leaching
- Labels are located 3/4 in. from the open end and are available in a variety of colors
- All tubes have sturdy, uniform bottoms and consistent lengths
Specifications
Specifications
| Certifications/Compliance | USP Type I, ASTM E438 Type I, Class B |
| Color | Clear |
| Capacity (Metric) | 3 mL |
| Length (Metric) | 75 mm |
| Material | Borosilicate Glass (5.1) |
| Shape | Round |
| Disposable | Single-use |
| For Use With | Laboratory Test Tube Racks, Optional Tube Closures |
| Label Type | Vertical ceramic label |
| Quantity | 1000 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.