Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ KIMBLE™ KIMAX™ Mark-M™ Pink Banded Disposable Culture Tubes
SDP

Catalog No. 02555126 Shop All DWK Life Sciences Products
Change view
Click to view available options
Diameter (Metric):
10 mm
12 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
02-555-126 12 mm
02-555-125 10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-555-126 Supplier DWK LIFE SCIENCES™ Supplier No. 60B12BZP
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ KIMAX™ Mark-M™ Pink Banded Disposable Culture Tubes feature a permanent ceramic pink label fused to the glass, 3/4 in. from the open end. Made from borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements.

  • Permanent ceramic pink label, fused to glass located 3/4 in. from the open end
  • Borosilicate glass tubes offer chemical resistance against sodium leaching
  • Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
  • Sturdy, uniform bottoms and consistent lengths
  • Available in capacities 3mL and 5mL

Order Info

Minimum order quantity: 25 cases.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 5 mL
Length (Metric) 75 mm
Material Borosilicate Glass (Type 1)
Shape Cylindrical
Quantity 1000/Cs.
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Diameter (Metric) 12 mm
Product Type Disposable Culture Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.