Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Reusable Borosilicate Glass Tubes with Plain End and Marking Spot
SDP

Catalog No. p-197097 Shop All DWK Life Sciences Products
Change view
Click to view available options
Diameter (Metric):
10 mm
12 mm
13 mm
15 mm
16 mm
18 mm
20 mm
25 mm
Length (Metric):
75 mm
100 mm
125 mm
150 mm
250 mm
Capacity (Metric):
4 mL
6 mL
10 mL
15 mL
16 mL
20 mL
24 mL
28 mL
36 mL
55 mL
95 mL
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric) Capacity (Metric)
14-923C 12 mm 75 mm 6 mL
14-923K 16 mm 150 mm 24 mL
14-923W 20 mm 150 mm 36 mL
14-923J 16 mm 125 mm 20 mL
14-923B 10 mm 75 mm 4 mL
14-923R 25 mm 250 mm 95 mL
14-923L 18 mm 150 mm 28 mL
14-923H 16 mm 100 mm 15 mL
14-923P 25 mm 150 mm 55 mL
14-923D 13 mm 100 mm 10 mL
14-923F 15 mm 125 mm 16 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Catalog No. 14-923C Supplier DWK Life Sciences Supplier No. 450481275
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

With durable white ceramic marking spot

  • Fire-polished top rim
  • Uniform wall thickness for maximum heat transfer and chemical resistance
  • Culture tubes made from KG-33 glass feature fire-polished top rim and uniform wall thickness for maximum heat transfer and chemical resistance
  • Designed from ASTM™ specification E982, Type IV requirements

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM E982, Type IV
Design Type Plain
Capacity (Metric) 6 mL
Length (Metric) 75 mm
Material Borosilicate Glass
Label Type Marking Spot
Diameter (Metric) 12 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.