Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Solid Rod Stirrers
SDP

Catalog No. 11381B Shop All DWK Life Sciences Products
Change view
Click to view available options
Length (Metric):
125 mm
150 mm
200 mm
Diameter (Metric):
0.38 cm
0.48 cm
Length (English):
4.9 in.
5.9 in.
7.8 in.
Diameter (English):
0.15 in.
0.19 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Length (English) Diameter (English)
11-381B 150 mm 0.48 cm 5.9 in. 0.19 in.
11-381C 200 mm 0.48 cm 7.8 in. 0.19 in.
11-381A 125 mm 0.38 cm 4.9 in. 0.15 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-381B Supplier DWK Life Sciences Supplier No. 40500150
Add to Cart
Add to Cart

Designed from Federal Specification NNN-R-560, Type I requirements

  • KG-33 borosilicate glass
  • Rounded ends

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 0.48 cm
Length (Metric) 150 mm
Quantity 800/Cs.
Length (English) 5.9 in.
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A, NNN-R-560
Material Borosilicate Glass
Diameter (English) 0.19 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.