Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ KIMBLE™ KONTES™ 10 mm Highest Quality NMR Tube
SDP

Catalog No. 12141485 Shop All DWK Life Sciences Products
Change view
Click to view available options
Camber (English):
0.0005 in.
0.002 in.
Concentricity (English):
0.0015 in.
0.009 in.
Length (English):
7 in.
8 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Camber (English) Concentricity (English) Length (English)
12-141-485 0.0005 in. 0.0015 in. 7 in.
12-141-484 0.002 in. 0.009 in. 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12-141-485 Supplier DWK LIFE SCIENCES™ Supplier No. 8973200000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ KONTES™ 10 mm Highest Quality NMR Tube is 100% gauged for wall thickness, concentricity and camber specifications. Made from low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.

  • 100% gauged for wall thickness, concentricity and camber specifications
  • Polyethylene caps attached
  • OD 10 mm (+0.00/-0.013) mm
  • ID 9.065 (+0.013/+0.00) mm
  • Wall thickness 0.462 mm
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Material Glass (Type 1, Class A)
Product Type NMR Sample Tube
Camber (Metric) 0.0127 mm
Concentricity (Metric) 0.0381 mm
Diameter (English) Outer 0.394 in.
Length (Metric) 177.8 mm
Diameter (Metric) Outer 10 mm
Concentricity (English) 0.0015 in.
Diameter (English) Inner 0.357 in.
Camber (English) 0.0005 in.
Diameter (Metric) Inner 9.065 mm
Field Strength 360 MHz
Includes Polyethylene caps
Length (English) 7 in.
Thickness (English) Wall 0.0182 in.
Thickness (Metric) Wall 0.462 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.