Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ 24/40 Joint Buchner Filter Funnels
GSA_VASDP

Catalog No. K9541000326 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
150 mL
350 mL
600 mL
Porosity:
Coarse
Fine
Medium
Pore Size:
10 to 15μ
4 to 5.5μ
40 to 60μ
Diameter (Metric) Disc:
20mm
30mm
40mm
60mm
80mm
90mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Porosity Pore Size Diameter (Metric) Disc
K954100-0326 30 mL Fine 4 to 5.5μ 30mm
K954100-1544 150 mL Medium 10 to 15μ 60mm
K954100-0144 15 mL Medium 10 to 15μ 20mm
K954100-1523 150 mL Coarse 40 to 60μ 60mm
K9541003544 350 mL Medium 10 to 15μ 80mm
K9541003523 350 mL Coarse 40 to 60μ 80mm
K954100-0344 30 mL Medium 10 to 15μ 30mm
K9541006044 600 mL Medium 10 to 15μ 90mm
K954100-0323 30 mL Coarse 40 to 60μ 30mm
K954100-0626 60 mL Fine 4 to 5.5μ 40mm
K9541006026 600 mL Fine 4 to 5.5μ 90mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. K954100-0326 Supplier DWK Life Sciences Supplier No. 9541000326
Add to Cart
Add to Cart

With sealed-in fritted disc

  • Two Side hose connection
  • Useful with paper or polymeric filters

Not recommended for use above 15psi

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 55mm
Capacity (Metric) 30 mL
Material Borosilicate Glass
Height (Metric) 145 mm
Certifications/Compliance USP Type I, ASTM E438 Type I, Class A
Diameter (Metric) Disc 30mm
Includes Sealed-in fritted disc, drip tip and integral No. 2 side hose connection
Joint Number 24/40
Porosity Fine
Pore Size 4 to 5.5μ
Product Type Buchner Funnel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.