Learn More
DWK Life Sciences Kimble™ Kontes™ 24/40 Joint Buchner Filter Funnels
Shop All DWK Life Sciences Products

Description
- Two Side hose connection
- Useful with paper or polymeric filters
Not recommended for use above 15psi
Specifications
Specifications
| Diameter (Metric)Top | 90mm |
| Capacity (Metric) | 350 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 190 mm |
| Certifications/Compliance | USP Type I, ASTM E438 Type I, Class A |
| Diameter (Metric) Disc | 80mm |
| Includes | Sealed-in fritted disc, drip tip and integral No. 2 side hose connection |
| Joint Number | 24/40 |
| Porosity | Medium |
| Pore Size | 10 to 15μ |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.