Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ 3000 mL Four Vertical Neck Round Bottom Flask
SDP

Catalog No. 12141480 Shop All DWK Life Sciences Products
Change view
Click to view available options
45/50, 29/42, 3000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
12-141-480 45/50, 29/42, 3000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-141-480 Supplier DWK Life Sciences Supplier No. 6070001729

Four-neck heavy wall round bottom flask with standard taper outer joints, all vertical

  • Manufactured from 33 expansion, low extractable borosilicate glass
  • Conforming to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Capacity (Metric) 3000 mL
Side Arm Joint 29/42 mm
Socket Joint 45/50 mm
Diameter (Metric) Outer 185 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.