Learn More
DWK Life Sciences Kimble™ Kontes™ Chromatography Column with Fritted Disc, PTFE Stopcock Plug and Joint
Shop All DWK Life Sciences Products

Description
- Medium wall tubing
- 40-60 micron pore size
Specifications
Specifications
| Pore Size | 40 to 60 μm |
| Column Capacity | 560 mL |
| Length (Metric) | 500 mm |
| Material | Glass |
| Includes | Fritted disc, 2mm bore PTFE stopcock plug and 24/40 standard taper upper joint |
| For Use With (Equipment) | 420570 Series reservoir and 420575 series flow control adapters |
| Type | Gravity Chromatography Column |
| Diameter (Metric) Inner | 38 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.