Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Distillation Receiver Graduated Tube
SDP

Catalog No. K2882510000 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
12 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
K288251-0000 12 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K288251-0000 Supplier DWK Life Sciences Supplier No. 2882510000

missing translation for 'validMainframeMsg'

Useful as a centrifuge or extraction tube as well as a receiver.

  • Distillation Receiver Graduated Tube
  • 14/20 Standard Taper Joint Size
  • Capacity 12mL
  • Grad. x Subdiv. 0-2 x 0.1mL and 2-12 x 0.2mL
  • Overall Length 142mm
  • Case of 1
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
  • Uses Standard Taper polyacetal clamps, not included
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 12 mL
For Use With Useful as a centrifuge or extraction tube as well as a receiver
Includes Without hooks for clamp attachment
Stopper Number 14/20
Length (Metric) 14.2 cm
Capacity (English) 0.4 oz.
Length (English) 5.59 in.
Graduations 0 to 2 mL/0.1 mL, 2 to 12 mL/0.2 mL
Product Type Distillation Receiver Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.